Suburban Bolt And Supply
7/8"-9 Socket Head Cap Screw, Plain Steel, 4-1/2 in L
- Zoro #: G203459954
- Mfr #: A0440560432
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 7/8"-9
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$65.49
Must order in multiples of 10
Subtotal: $654.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440560432
- Zoro #G203459954
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 7/8"-9 |
Length | 4-1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Package Quantity | 1 |
Thread Style | Partially Threaded |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Reviews of Suburban Bolt And Supply #A0440560432
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440560332
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0440560732
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440560632
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440480348H
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 85 mm L A4440160085
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440400232H
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440240232H
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 50 mm L A4440240050UB
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 110 mm L A4440100110UB
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 6 mm L 0074122
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 200 PK 938559-200
- Suburban Bolt And Supply Socket Head Cap Screws