Suburban Bolt And Supply
7/8"-9 Socket Head Cap Screw, Plain Steel, 5-1/2 in L
- Zoro #: G803462927
- Mfr #: A0470560532
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 7/8"-9
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$342.99
Must order in multiples of 5
Subtotal: $1,714.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 4 in L A0470560400
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 3 in L A0470560300
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 7 in L A0470560700
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6490030030
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 90 mm L A4440160090Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 12 mm L A4490040012H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 60 mm L A4440080060UB
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4490040008
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440080010
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2490100016
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L, 10 PK 77024
- Suburban Bolt And Supply Socket Head Cap Screws