Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L
- Zoro #: G703492901
- Mfr #: A2440100132#
Key Features
- Dia./Thread Size: #8-32
- Length: 1-1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
$0.90
Must order in multiples of 50
Subtotal: $45.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 7 in L A0471160700
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 4 in L A0441160400
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 75 mm L A4440160075H
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4440040040U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4470040040U
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490080016U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440200040
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440060050
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440480200
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L, 2500 PK 139367-2500
- 80/20 M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 14 mm L 75-3603
- Suburban Bolt And Supply Socket Head Cap Screws