Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L
- Mfr # A2440100132
- Zoro # G903492886
$0.47
/eaSold in multiples of 100 for $47.00
Subtotal: $47.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #8-32
- Length 1-1/2 in
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490120024U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4470100050
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 35 mm L A4470050035Z
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 25 mm L A4440030025H
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0480320116H
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4470040025
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470200048N
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440240132N
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0470080024Z
- ASMC INDUSTRIAL No.3-56 x 1 in.-PT Fine Thread Socket Head Cap Screw, Alloy Steel - Black Oxide, 1000PK 0000-102892-1000
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 30 mm L A4440050030K
- Suburban Bolt And Supply Socket Head Cap Screws