Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L
- Mfr # A2440100024
- Zoro # G603492698
$0.21
/eaMust order in multiples of 100
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #8-32
- Length 3/8 in
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0490160248
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm L A4440050020K
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 320 mm L A4440240320
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 110 mm L A4440200110U
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500200032
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2490160056
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440320232HD
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Yellow Zinc Plated Steel, 7/8 in L A0450160056ZYD
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6440020008
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK U07566.011.0062
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK M07000.100.0016
- Suburban Bolt And Supply Socket Head Cap Screws