Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Zoro #: G903462841
- Mfr #: A0440100032
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #8-32
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.09
Must order in multiples of 100
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440100056
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440100016
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1 in L A0440100100
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 3/16 in L A0440050012
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 5 in L A0440560500
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440160032U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300N
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440200040
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L A4470040010Z
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-1/2 in L, 50 PK MS16997-82
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK 469673-100
- Suburban Bolt And Supply Socket Head Cap Screws