Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Steel, 1/2 in L
- Zoro #: G803486527
- Mfr #: A0440100032LHH
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Low
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
$0.60
Must order in multiples of 50
Subtotal: $30.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440100032LHH
- Zoro #G803486527
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #8-32 |
Length | 1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Low |
Drive Type | Hex Socket |
Min. Tensile Strength | 140,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0440100032LHH
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0440320400U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6470120045
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0480240040
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in L A0440400200H
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490040030
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 240 mm L A4440160240
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 16 mm L A4440050016UN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440160040N
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440480216N
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 6 PK B07000.175.0300
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 5/8 in L 60076
- Suburban Bolt And Supply Socket Head Cap Screws