Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Mfr # A0440100216
- Zoro # G303462885
$0.60
/eaMust order in multiples of 100
Subtotal: $60.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #8-32
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440100316
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3 in L A0440100300
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440100116
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440120132
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450200532
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300N
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 60 mm L A4440040060N
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440320348UD
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm L A4440300200
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440160020
- Suburban Bolt And Supply Socket Head Cap Screws