Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Steel, 2 in L
- Zoro #: G403462822
- Mfr #: A0440100200
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.28
Must order in multiples of 100
Subtotal: $28.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440100200
- Zoro #G403462822
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #8-32 |
Length | 2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Thread Style | Partially Threaded |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0440100200
Explore more
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 4 in L A0440100400
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0440100124
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440100148
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490240056U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440060020
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 110 mm L A4440080110U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in L A0440160200FT
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 20 mm L A4440100020KGM
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Blue Steel, 150 mm L A4440220150B
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0480120048Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 300 mm L A4440120300
- Suburban Bolt And Supply Socket Head Cap Screws