Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Steel, 3 in L
- Zoro #: G303486850
- Mfr #: A0490100300
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 3 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$2.26
Must order in multiples of 20
Subtotal: $45.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0490100300
- Zoro #G303486850
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #8-32 |
Length | 3 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Fastener Industry Standards | ASME B18.3 |
Reviews of Suburban Bolt And Supply #A0490100300
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440480432
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440200200LH
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4450160040
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 30 mm L A4440080030K
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm L A4490030010U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4470050020Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L A0470240100NP
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm L A4440060030UN
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440320332N
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK M07160.160.0025
- NEWPORT FASTENERS #3-48 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 1000 PK 705215-1000
- Suburban Bolt And Supply Socket Head Cap Screws