Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Plain Steel, 5/16 in L
- Mfr # A0490100020
- Zoro # G603459844
$0.06
/eaSold in multiples of 200 for $12.00
Subtotal: $12.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #8-32
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 35 mm L A4440160035H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 10 mm L A4440080010U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 50 mm L A4440050050K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4470080070
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 40 mm L A4470040040H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4470100050U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440200116ST
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Yellow Zinc Plated Steel, 7/8 in L A0440100056ZYD
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 6 in L A0440480600N
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK M07000.160.0240
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 10 PK 906912-10
- Suburban Bolt And Supply Socket Head Cap Screws