Suburban Bolt And Supply

#8-32 Socket Head Cap Screw, Plain Steel, 5/8 in L (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Dia./Thread Size: #8-32
  • Length: 5/8 in
  • Basic Material: Steel
  • Fastener Finish: Plain
  • Drive Type: Hex
  • Min. Tensile Strength: 140,000 psi
  • Standards: ASME B18.3
  • System of Measurement: Inch
See all product information
This Product is Discontinued
Shop for all Socket Head Cap Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents