Suburban Bolt And Supply
#8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L
- Zoro #: G503462739
- Mfr #: A0440100048Z
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
$0.19
Must order in multiples of 100
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440100048Z Specifications
- Zoro #: G503462739
- Mfr #: A0440100048Z
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Drive Size: N/A
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Thread Style: Fully Threaded
- Thread Length: Full Thread
- Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0440100048Z
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L A4440040045Z
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440140055
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 1/4 in L A0450200216
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 130 mm L A4440120130H
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0500120048Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0470200300
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 3/4 in L A0440320348HD
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 1/4 in L A0440200116N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 60 mm L A4440100060N
- NEWPORT FASTENERS 1"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 PK 683463-40
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 100 PK U51060.025.0037
- Suburban Bolt And Supply Socket Head Cap Screws