Suburban Bolt And Supply

8-32 X 1/4 SOCKET SET BRASS TIP

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Thread Size: #8-32
  • Overall Length: 1/4 in
  • Point Material: Brass
  • Material: Steel
  • Finish: Plain
  • Drive Type: Socket
See all product information
$3.09
Must order in multiples of 20
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents