Suburban Bolt And Supply
#8-32 x 3/4 in Phillips Round Machine Screw, Plain Steel
- Zoro #: G603485355
- Mfr #: A0260100048R
Key Features
- Item: Machine Screw
- Fastener Length: 3/4 in
- Material: Steel
- Finish: Plain
- Head Type: Round
- Drive: Phillips
- Package Quantity: 1
- Tensile Strength: 60,000 psi
$0.10
Must order in multiples of 100
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0260100048R Specifications
- Zoro #: G603485355
- Mfr #: A0260100048R
- Item: Machine Screw
- Thread Size: #8-32
- Fastener Length: 3/4 in
- Material: Steel
- Finish: Plain
- Head Type: Round
- Drive: Phillips
- Package Quantity: 1
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Thread Direction: Right Hand
- Thread Style: Fully Threaded
- Standards: ASME B18.6.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0260100048R
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel A0320060012PZ
- SUBURBAN BOLT AND SUPPLY #10 x 1/2 in External Hex Hex Machine Screw, Plain Stainless Steel A2090120032HT
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel A0300160300FZ
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in Slotted Round Machine Screw, Plain Stainless Steel A2300160024R
- SUBURBAN BOLT AND SUPPLY #2-56 x 1 in Slotted Pan Machine Screw, Plain Stainless Steel A2300040100P
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 3/4 in Torx Round Machine Screw, Plain Steel A0160200048FBT
- SUBURBAN BOLT AND SUPPLY #8 x 3/4 in Square Pan Machine Screw, Plain Stainless Steel A2090100048PSQT
- SUBURBAN BOLT AND SUPPLY #10-32 x 1 in Slotted Binding Machine Screw, Plain Nylon A8310120100B
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel A0320060024PISZ
- NEWPORT FASTENERS #8-32 x 1/2 in Combination Slotted/Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK 868580
- ZORO SELECT 1/4"-28 x 1 in Phillips Fillister Machine Screw, Zinc Plated Steel, 1000 PK 1516MPL
- Suburban Bolt And Supply Machine Screws