Suburban Bolt And Supply

8-32 X 3/4 NYL THUMB SCREW

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Head Type: Thumb
  • Thread Size: #8-32
  • Material: Nylon
  • Finish: Plain
  • Length: 3/4"
  • System of Measurement: Inch
  • Item: Machine Screw
  • Tensile Strength: N/A
See full product details
$0.44
Must order in multiples of 50

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A8300100048TH Specifications

  • Head Type: Thumb
  • Thread Size: #8-32
  • Material: Nylon
  • Finish: Plain
  • Length: 3/4"
  • System of Measurement: Inch
  • Item: Machine Screw
  • Tensile Strength: N/A
  • Country of Origin (subject to change): Unknown

Description

Reviews of Suburban Bolt And Supply #A8300100048TH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.