Suburban Bolt And Supply
8-36 X 1/4 SOCKET SET SCREW
- Mfr # A0520100016
- Zoro # G203461643
$0.07
/eaMust order in multiples of 200
Subtotal: $14.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 8-36
- Material Fine Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1-1/4 SOCKET SET SCREW FLAT POINT A0520320116F
- SUBURBAN BOLT AND SUPPLY 10-32 X 5/16 SOCKET SET FLAT A0520120020F
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 2 SOCKET SET SCREW A0510200200
- SUBURBAN BOLT AND SUPPLY 5/16-24 X 1-1/4 SOCKET SET CONE A0520200116C
- SUBURBAN BOLT AND SUPPLY M24 X 80 SOC SET A4510240080
- SUBURBAN BOLT AND SUPPLY 5-44 X 1 SOCKET SET A0520070100
- SUBURBAN BOLT AND SUPPLY M4 X 6 SOCKET SET SCREW FLAT POINT A4510040006F
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 7/16 SOCKET SET SCREW A0520160028
- SUBURBAN BOLT AND SUPPLY M6 X 12 SOCKET SET SCREW A4510060012
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 10mm L, PK100 M51240.025.0010
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK 859706-100
- Suburban Bolt And Supply Set Screws