Suburban Bolt And Supply
8 X 1-1/2 TAPER PIN
- Zoro #: G503503029
- Mfr #: A0630100132
Hover or click to zoom Tap to zoom
Key Features
- Item: Taper Pin
- System of Measurement: Inch
- Basic Material: Steel
- Fastener Finish: Plain
- Large End Dia.: 8"
- Fastener Length: 1-1/2"
$1.54
Must order in multiples of 20
Subtotal: $30.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0630100132 Specifications
- Zoro #: G503503029
- Mfr #: A0630100132
- Item: Taper Pin
- System of Measurement: Inch
- Basic Material: Steel
- Fastener Finish: Plain
- Large End Dia.: 8"
- Fastener Length: 1-1/2"
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0630100132
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 8 X 4 TAPER PIN A0630100400
- SUBURBAN BOLT AND SUPPLY M10 X 70 TAPER PULL PIN A4630100070P
- SUBURBAN BOLT AND SUPPLY M10 X 40 TAPER PIN A4630100040
- SUBURBAN BOLT AND SUPPLY M6 X 60 TAPER PIN A4630060060
- SUBURBAN BOLT AND SUPPLY 8 X 3-1/2 TAPER PIN A0630100332
- SUBURBAN BOLT AND SUPPLY 4 X 3/4 TAPER PIN A0630060048
- ZORO SELECT Taper Pin, Steel, 10 x 70mm Size, PK216 L39012.100.0070
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3 x 4, PK5 U51560.219.0400
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 M51560.040.0020
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6x2-3/4 U51560.341.0275
- G.L. HUYETT Taper Pin #4 x 1-1/2 SS ASME B18.8.2 TPS-04-1500
- Suburban Bolt And Supply Taper Pins