Suburban Bolt And Supply
#8 x 1 in Square Pan Machine Screw, Plain Stainless Steel
- Zoro #: G103484032
- Mfr #: A2090100100PTN
Key Features
- Item: Machine Screw
- Thread Size: #8
- Fastener Length: 1 in
- Material: Stainless Steel
- Finish: Plain
- Head Type: Pan
- Drive: Square
- Package Quantity: 1
$0.29
Must order in multiples of 100
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A2090100100PTN Specifications
- Zoro #: G103484032
- Mfr #: A2090100100PTN
- Item: Machine Screw
- Thread Size: #8
- Fastener Length: 1 in
- Material: Stainless Steel
- Finish: Plain
- Head Type: Pan
- Drive: Square
- Package Quantity: 1
- Tensile Strength: 70,000 PSI
- Dimensional Standards: ASME B18.6.4
- System of Measurement: Inch
- Thread Direction: Right Hand
- Thread Style: Fully Threaded
- Standards: ASME B18.6.4
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A2090100100PTN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 1/4 in Slotted Oval Machine Screw, Plain Stainless Steel A2300160116V
- SUBURBAN BOLT AND SUPPLY #12-24 x 3/4 in Slotted Flat Machine Screw, Plain Brass A3300140048F
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 7/8 in Phillips Pan Machine Screw, Plain Stainless Steel A2320200056P
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel A4320040035PZ
- SUBURBAN BOLT AND SUPPLY #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel A0320140032PZ
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel A2300160032R
- SUBURBAN BOLT AND SUPPLY #8 x 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel A2100100032PPBL
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in External Hex Hex Machine Screw, Plain Steel A0160160040HWTT
- SUBURBAN BOLT AND SUPPLY #8 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel A2090100048F
- NEWPORT FASTENERS #2-56 x 3/8 in Slotted Round Machine Screw, Black Oxide Steel, 10000 PK 598180
- NEWPORT FASTENERS 5/16"-18 x 1 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 700 PK 946340-BR-700
- Suburban Bolt And Supply Machine Screws