Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
#8 x 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel (Discontinued)
Mfr # A2100100032PPBL
Zoro # G603485294
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #8
- Fastener Length 1/2 in
- Head Type Pan
- Drive Phillips