Suburban Bolt And Supply
8 X 1/4 ROUND U DRIVE SCREW
- Zoro #: G503505689
- Mfr #: A0150100016
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Round
- Thread Size: #8
- Length: 1/4"
- System of Measurement: Inch
- Drive Type: U-Drive
$0.06
Must order in multiples of 200
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0150100016 Specifications
- Zoro #: G503505689
- Mfr #: A0150100016
- Head Type: Round
- Thread Size: #8
- Length: 1/4"
- System of Measurement: Inch
- Drive Type: U-Drive
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0150100016
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 THUMB SCREW ZINC A0300160132THZ
- SUBURBAN BOLT AND SUPPLY 4 X 1/2 ROUND U DRIVE SCREW A0150060032
- SUBURBAN BOLT AND SUPPLY 10-24 X 1 THUMB SCREW ZINC A0300120100THZ
- SUBURBAN BOLT AND SUPPLY 0 X 1/8 ROUND U DRIVE SCREW A0150020008
- SUBURBAN BOLT AND SUPPLY 8 X 5/16 ROUND U DRIVE SCREW A0150100020
- SUBURBAN BOLT AND SUPPLY 14 X 1 ROUND U DRIVE SCREW A0150160100
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/2 THUMB SCRW ZNC YEL A0300200132THZYD
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 THUMB SCREW ZINC W/SHLD A0300160132THSZ
- ZORO SELECT U Drive Screw, 3/16" L, 1/16" Dia, pk 1000 UDIX-000018-1000P
- NEWPORT FASTENERS 1/4-20 X 1 1/4" Thumb Screws/Type P/Shoulder/Steel/Zinc , 600PK 836545
- MORTON Knurled Thumb Screw, One Piece Construction, Stainless Steel KK-3175SS
- Suburban Bolt And Supply Thumb Screws