Suburban Bolt And Supply
9/16"-12 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G903464319
- Mfr #: A0440360148
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 9/16"-12
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$11.29
Must order in multiples of 50
Subtotal: $564.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440360132
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440360116
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440360332
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0470200100
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440160056K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490320116
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0440320200N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L A4490060010FLZ
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 6-1/2 in L A2440480632
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, 18-8 Stainless Steel, 40 mm L, 150 PK 114152-150
- NEWPORT FASTENERS 1-3/4"-5 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 in L, 3 PK 400668-3
- Suburban Bolt And Supply Socket Head Cap Screws