Suburban Bolt And Supply
9/16"-12 Socket Head Cap Screw, Plain Steel, 2 1/2 in L
- Zoro #: G403464093
- Mfr #: A0440360232
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 9/16"-12
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
$38.53
Must order in multiples of 25
Subtotal: $963.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440360232 Specifications
- Zoro #: G403464093
- Mfr #: A0440360232
- Item: Socket Head Cap Screw
- Dia./Thread Size: 9/16"-12
- Length: 2 1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: ASME B18.3
- System of Measurement: Inch
- Thread Length: Full Thread
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0440360232
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440200056
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 30 mm L A4470050030H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm L A4490100030U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0440240400U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440050010LH
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470080120
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2 1/2 in L A0441000232N
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4 in L A0441000400NP
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200HN
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3 1/4 in L, 5 PK U07410.050.0325
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 120 mm L, 50 PK 438580-50
- Suburban Bolt And Supply Socket Head Cap Screws