Suburban Bolt And Supply
9/16"-12 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Zoro #: G103464140
- Mfr #: A0440360332
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 9/16"-12
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$49.45
Must order in multiples of 25
Subtotal: $1,236.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440360116
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440360432
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 5 in L A0440360500
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0450120020
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 14 mm L A6440030014
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3/4 in L A0470240048
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490080048
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440050020
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2450120148
- KIPP M10 Socket Head Cap Screw, Galvanized Steel, 50 mm L K0869.510X40
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490080024H
- Suburban Bolt And Supply Socket Head Cap Screws