Suburban Bolt And Supply
9/16"-12 Socket Head Cap Screw, Plain Steel, 6 in L
- Mfr # A0440360600FT
- Zoro # G703482209
$12.59
/eaSold in multiples of 5 for $62.95
Subtotal: $62.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 9/16"-12
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 12 mm L A4490050012U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 60 mm L A4440050060U
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 5-3/4 in L A0440280548
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440100332
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 100 mm L A4440080100H
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450320116K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440080025
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in L A0440400200UN
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440050016
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK U07410.016.0062
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in L 3322
- Suburban Bolt And Supply Socket Head Cap Screws