Suburban Bolt And Supply
9/16"-12 Socket Head Cap Screw, Plain Steel, 7 in L
- Zoro #: G303482449
- Mfr #: A0440360700
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 9/16"-12
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$31.65
Subtotal: $31.65
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 6 in L A0440360600U
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440360032
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440360632
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2490060032
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440120012
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 7/16 in L A0440080028
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4440040016LHZ
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 90 mm L A4440120090UD
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L A4490050010FLZ
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 100 PK 316250-100
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 100 PK U07000.019.0350
- Suburban Bolt And Supply Socket Head Cap Screws