Suburban Bolt And Supply
9/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Mfr # A0450360332
- Zoro # G503485455
$13.39
/eaSold in multiples of 5 for $66.95
Subtotal: $66.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 9/16"-18
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 5 in L A0450360500
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 6 in L A0450360600
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450360532
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0440160124
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440480116
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0470160232
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440480316HD
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 120 mm L A4440100120B
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 30 mm L A4490080030B
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK M51060.040.0018
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in L, 100 PK 604034-100
- Suburban Bolt And Supply Socket Head Cap Screws