Suburban Bolt And Supply
9/16"-18 Socket Head Cap Screw, Plain Steel, 5 in L
- Mfr # A0450360500
- Zoro # G303485556
$16.09
/eaSold in multiples of 5 for $80.45
Subtotal: $80.45
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 9/16"-18
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450360532
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450360332
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 6 in L A0450360600
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 2 in L A0441080200
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440060025LH
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4450160080
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216FT
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 75 mm L A4440100075KN
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440100300
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 900 PK 315607-900
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in L, 5 PK MPB3582
- Suburban Bolt And Supply Socket Head Cap Screws