Suburban Bolt And Supply
9/16"-18 Socket Head Cap Screw, Plain Steel, 6 in L
- Zoro #: G403485500
- Mfr #: A0450360600
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 9/16"-18
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$10.55
Must order in multiples of 5
Subtotal: $52.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450360332
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 5 in L A0450360500
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450360532
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4490100045
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in L A0500160100
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6470040008
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4492.50012
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035N
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440240132
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-7/8 in L ZPS44051C22
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 11 in L A0440321100
- Suburban Bolt And Supply Socket Head Cap Screws