Suburban Bolt And Supply

9/16-18 X 1/2 SOCKET SET SCREW

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • System of Measurement: Inch
  • Overall Length: 1/2"
  • Thread Size: 9/16-18
  • Material: Fine Alloy
  • Finish: Black Oxide
  • Item: Set Screw
  • Point Type: Cup
See full product details
$4.05
Must order in multiples of 100

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A0520360032 Specifications

  • System of Measurement: Inch
  • Overall Length: 1/2"
  • Thread Size: 9/16-18
  • Material: Fine Alloy
  • Finish: Black Oxide
  • Item: Set Screw
  • Point Type: Cup
  • Country of Origin (subject to change): Unknown

Description

Reviews of Suburban Bolt And Supply #A0520360032

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.