Suburban Bolt And Supply
Blind Rivet, 1/4 in Dia., Aluminum Body
- Zoro #: G403503679
- Mfr #: A0640160016ADR
Key Features
- Item: Blind Rivet
- Rivet Body Material: Aluminum
- Rivet Dia.: 1/4 in
- System of Measurement: Inch
- Package Quantity: 1
$0.40
Must order in multiples of 50
Subtotal: $20.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0640160016ADR
- Zoro #G403503679
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Dia. | 1/4 in |
Details
Item | Blind Rivet |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0640160016ADR
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 3/8 in L, Steel Body A064SSB42
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 7/16 in L, Steel Body A064SSB43S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 3/4 in L, Steel Body A064SSBL68S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1 in L, Steel Body A064SB614
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 5/8 in L, Steel Body A064SSB66S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 5/8 in L, Steel Body A064SSBL66S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 5/16 in Dia., Steel Body A0640200040SD
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 3/8 in Dia., Steel Body A0640240132FH
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., Aluminum Body A0640120008ADR
- GOEBEL Blind Rivet, Domed Head, 1/4 in Dia., 0.826 in L, Steel Body SBS-0819-HL
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body A064AB84
- Suburban Bolt And Supply Blind Rivets