Suburban Bolt And Supply

Blind Rivet, 1/4 in Dia., Aluminum Body

Key Features
  • Item: Blind Rivet
  • Rivet Body Material: Aluminum
  • Rivet Dia.: 1/4 in
  • Grip Range: 5/16 in
  • System of Measurement: Inch
  • Package Quantity: 1
See full product details
$0.40
Must order in multiples of 50
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Rivet Dia. 1/4 in

Details

Item Blind Rivet
Rivet Body Material Aluminum
Grip Range 5/16 in
System of Measurement Inch
Package Quantity 1

Reviews of Suburban Bolt And Supply #A0640160020ADR