Suburban Bolt And Supply
Blind Rivet, 1/8 in Dia., 1/2 in L, Aluminum Body
- Zoro #: G103503627
- Mfr #: A064AB44
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 1/4 in
- Rivet Length: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
$0.04
Must order in multiples of 200
Subtotal: $8.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A064AB44 Specifications
- Zoro #: G103503627
- Mfr #: A064AB44
- Item: Blind Rivet
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 1/4 in
- Rivet Length: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A064AB44
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1 in L, Steel Body A064SSB612
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 7/8 in L, Steel Body A064SB410
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1/4 in L, Aluminum Body A064AB62
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 3/8 in L, Steel Body A064SB62
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Aluminum Body A064ABL44A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body A064AB64
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 5/16 in Dia., Steel Body A0640200116FH
- SUBURBAN BOLT AND SUPPLY Rivet, 3/16 in Dia., 3/16" to 7/16" L A064SB67KL
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 5/16 in Dia., Steel Body A0640200040SD
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.468 in L, Stainless Steel Body, 250 PK U33670.018.0063
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK PAAK406
- Suburban Bolt And Supply Blind Rivets