Suburban Bolt And Supply

Blind Rivet, 1/8 in Dia., 1/2 in L, Aluminum Body

Hover or click to zoom Tap to zoom
Key Features
  • Item: Blind Rivet
  • Rivet Body Material: Aluminum
  • Mandrel Material: Aluminum
  • Rivet Dia.: 1/8 in
  • Grip Range: 1/4 in
  • Rivet Length: 1/2 in
  • System of Measurement: Inch
  • Package Quantity: 1
See full product details
$0.04
Must order in multiples of 200
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Rivet Length 1/2 in

Details

Item Blind Rivet
Rivet Body Material Aluminum
Mandrel Material Aluminum
Rivet Dia. 1/8 in
Grip Range 1/4 in
System of Measurement Inch
Package Quantity 1

Reviews of Suburban Bolt And Supply #A064AB44A