Suburban Bolt And Supply
Blind Rivet, 1/8 in Dia., 1/2 in L, Steel Body
- Zoro #: G403503600
- Mfr #: A064SB44
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 1/4 in
- Rivet Length: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
$0.04
Must order in multiples of 200
Subtotal: $8.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A064SB44
- Zoro #G403503600
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 1/2 in |
Details
Item | Blind Rivet |
Rivet Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 1/4 in |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A064SB44
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 3/4 in L, Steel Body A064SSB48
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 3/4 in L, Steel Body A064SBL68
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 1/2 in L, Aluminum Body A064AB44AW
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 7/8 in L, Aluminum Body A064AB410
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body A064ABL84A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body A064ABL64
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/4 in L, Aluminum Body A064ABL52A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body A064AB64
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 1/4 in Dia., Steel Body A0640160032FH
- HUCK Lock Bolt, 5/16 in Dia., 850 PK C6LB-R10-8G
- ZORO SELECT Blind Rivet, Domed Head, 1/4 in Dia., 1 in L, Stainless Steel Body, 900 PK B34180.025.0812
- Suburban Bolt And Supply Blind Rivets