Suburban Bolt And Supply
Blind Rivet, 1/8 in Dia., 3/4 in L, Steel Body
- Zoro #: G103503559
- Mfr #: A064SSB48
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 1/2 in
- Rivet Length: 3/4 in
- System of Measurement: Inch
- Package Quantity: 1
$0.21
Must order in multiples of 100
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A064SSB48
- Zoro #G103503559
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Length | 3/4 in |
Details
Item | Blind Rivet |
Rivet Body Material | Steel |
Mandrel Material | Steel |
Rivet Dia. | 1/8 in |
Grip Range | 1/2 in |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A064SSB48
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1/2 in L, Steel Body A064SSB64
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., 1/2 in L, Aluminum Body A064AB84A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 9/16 in L, Steel Body A064SSB45S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 3/4 in L, Steel Body A064SSBL68S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 1 in L, Aluminum Body A064ABL612
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 3/4 in L, Aluminum Body A064ABL68
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 5/16 in Dia., Steel Body A0640200040SD
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 1/2 in L, Copper Body A064CB44C
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/4 in L, Aluminum Body A064ABL52A
- ZORO SELECT Blind Rivet, Domed Head, 3/32 in Dia., 0.375 in L, Aluminum Body, 36000 PK B33190.009.0034
- ZORO SELECT Blind Rivet, Brazier Head, 3/16 in Dia., .585 in - .608 in L, Aluminum Body, 4000 PK B-3716
- Suburban Bolt And Supply Blind Rivets