Suburban Bolt And Supply
Blind Rivet, 1/8 in Dia., 5/16 in L, Steel Body
- Zoro #: G103503597
- Mfr #: A064SB41
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 1/16 in
- Rivet Length: 5/16 in
- System of Measurement: Inch
- Package Quantity: 1
$0.03
Must order in multiples of 300
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A064SB41 Specifications
- Zoro #: G103503597
- Mfr #: A064SB41
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 1/16 in
- Rivet Length: 5/16 in
- System of Measurement: Inch
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A064SB41
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1/2 in L, Steel Body A064SSB64S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 5/8 in L, Steel Body A064SBL46
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1-1/4 in L, Aluminum Body A064AB616A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 1/2 in L, Steel Body A064SB44
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body A064AB66
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1 in L, Steel Body A064SSB612S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/16 in Dia., Aluminum Body A0640200024ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., Aluminum Body A0640160016ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 3/8 in Dia., Steel Body A0640240024FH
- ILC Replacement for Ezgo / Cushman / Textron Drive Rivet FOR Electric RXV Fleet 2017 Golf Cart DRIVE RIVET FOR ELECTRIC RXV FLEET 2017 GOLF CART
- ILC Replacement for Ezgo / Cushman / Textron Body Rivet KIT TXT Model FOR Year 2010 BODY RIVET KIT TXT MODEL FOR YEAR 2010 EZGO / CUS
- Suburban Bolt And Supply Blind Rivets