Suburban Bolt And Supply
Blind Rivet, 1/8 in Dia., 7/16 in L, Steel Body
- Zoro #: G003503536
- Mfr #: A064SSB43S
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 3/16 in
- Rivet Length: 7/16 in
- System of Measurement: Inch
- Package Quantity: 1
$0.16
Must order in multiples of 100
Subtotal: $16.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A064SSB43S Specifications
- Zoro #: G003503536
- Mfr #: A064SSB43S
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 3/16 in
- Rivet Length: 7/16 in
- System of Measurement: Inch
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A064SSB43S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 1/2 in L, Aluminum Body A064AB44
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 5/16 in L, Steel Body A064SB41
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body A064ABL64A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body A064SB44LF
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 1/4 in Dia., Steel Body A0640160132RH
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 3/4 in L, Aluminum Body A064ABL68A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 7/16 in L, Aluminum Body A064AC45
- SUBURBAN BOLT AND SUPPLY Rivet, 3/16 in Dia., 3/16" to 7/16" L A064SB67KL
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/16 in Dia., Aluminum Body A0640200024ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/32 in Dia., 1/2 in L, Steel Body A064SSB54
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.531 in L, Aluminum Body, 250 PK U33600.018.0064
- Suburban Bolt And Supply Blind Rivets