Suburban Bolt And Supply

Blind Rivet, 1/8 in Dia., 9/16 in L, Aluminum Body (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Rivet Body Material: Aluminum
  • Mandrel Material: Aluminum
  • Rivet Dia.: 1/8 in
  • Grip Range: 5/16 in
  • Rivet Length: 9/16 in
  • System of Measurement: Inch
  • Package Quantity: 1
See all product information
This Product is Discontinued
Shop for all Blind Rivets
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents