Suburban Bolt And Supply

Blind Rivet, 3/16 in Dia., 1 in L, Steel Body (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Rivet Body Material: Steel
  • Mandrel Material: Steel
  • Rivet Dia.: 3/16 in
  • Grip Range: 3/4 in
  • Rivet Length: 1 in
  • System of Measurement: Inch
See all product information
This Product is Discontinued
Shop for all Blind Rivets
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents