Suburban Bolt And Supply
Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body
- Zoro #: G503503609
- Mfr #: A064AB64A
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Body Material: Aluminum
- Mandrel Material: Aluminum
- Rivet Dia.: 3/16 in
- Grip Range: 1/4 in
- Rivet Length: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
$0.13
Must order in multiples of 100
Subtotal: $13.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A064AB64A
- Zoro #G503503609
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Length | 1/2 in |
Details
Item | Blind Rivet |
Rivet Body Material | Aluminum |
Mandrel Material | Aluminum |
Rivet Dia. | 3/16 in |
Grip Range | 1/4 in |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A064AB64A
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 5/8 in L, Steel Body A064SSB66S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 1/2 in L, Aluminum Body A064AB44AW
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body A064SBL44
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 5/8 in L, Aluminum Body A064ABL46
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/32 in Dia., 1/2 in L, Steel Body A064SB54L
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1 in L, Steel Body A064SSB612
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., Aluminum Body A0640120008ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., Aluminum Body A0640120016ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/16 in Dia., Aluminum Body A0640200024ADR
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., .660 in - .730 in L, Aluminum Body, 4000 PK D-0619B
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 3/32 in Dia., .375" L, Steel Body, 10000 PK 212844
- Suburban Bolt And Supply Blind Rivets