Suburban Bolt And Supply
Blind Rivet, 3/16 in Dia., 13/16 in L, Aluminum Body
- Zoro #: G303503656
- Mfr #: A064AB609ALC
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Body Material: Aluminum
- Mandrel Material: Aluminum
- Rivet Dia.: 3/16 in
- Grip Range: 9/16 in
- Rivet Length: 13/16 in
- System of Measurement: Inch
- Package Quantity: 1
$0.65
Must order in multiples of 50
Subtotal: $32.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 7/16 in L, Steel Body A064SSBL43S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 3/4 in L, Aluminum Body A064ABL68
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 5/8 in L, Aluminum Body A064ABL66A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 9/16 in L, Steel Body A064SSB45S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/4 in Dia., 1 in L, Steel Body A064SBL812
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1-1/4 in L, Aluminum Body A064AB616A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/4 in L, Aluminum Body A064ABL52A
- SUBURBAN BOLT AND SUPPLY Rivet, 3/16 in Dia., 3/16" to 7/16" L A064SB67KL
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 5/16 in Dia., Steel Body A0640200048RHAL
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 5/32 in Dia., 1/2" L, Aluminum Body, 1000 PK 727275
- GOEBEL Blind Rivet, Domed Head, 3/16 in Dia., Aluminum Body, 250 PK ABI-63-CE
- Suburban Bolt And Supply Blind Rivets