Suburban Bolt And Supply
Blind Rivet, 3/16 in Dia., 3/8 in L, Steel Body
- Zoro #: G103503610
- Mfr #: A064SB62
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 1/8 in
- Rivet Length: 3/8 in
- System of Measurement: Inch
- Package Quantity: 1
$0.04
Must order in multiples of 200
Subtotal: $8.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A064SB62
- Zoro #G103503610
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Length | 3/8 in |
Details
Item | Blind Rivet |
Rivet Body Material | Steel |
Mandrel Material | Steel |
Rivet Dia. | 3/16 in |
Grip Range | 1/8 in |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A064SB62
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body A064ABL64
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body A064SSBL44S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/32 in Dia., 1/2 in L, Steel Body A064SSB54
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., 1/2 in L, Steel Body A064SB84
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 3/8 in L, Steel Body A064SSB62
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 3/4 in L, Aluminum Body A064AB68A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., Aluminum Body A0640120008ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 7/16 in L, Aluminum Body A064AB43A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 9/16 in L, Aluminum Body A064AB45A
- IRWIN Blind Rivet, Domed Head, 0.15625 in Dia., 0.482 in L, Aluminum Body, 100 PK PASG510
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., .650 in L, Steel Body, 8000 PK SDS48L
- Suburban Bolt And Supply Blind Rivets