Shop All Blind Rivets
Suburban Bolt And Supply
Blind Rivet, 3/16 in Dia., Aluminum (Discontinued)
Mfr # A0640120008ADR
Zoro # G403503648
This Product is Discontinued
Key Features
- Grip Range 1/8 in
- System of Measurement Inch
- Rivet Dia. 3/16 in
- Rivet Body Material Aluminum
- Package Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0640120008ADR
- Zoro # G403503648
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Dia. | 3/16 in |
Details
Item | Blind Rivet |
Grip Range | 1/8 in |
System of Measurement | Inch |
Rivet Body Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.