Suburban Bolt And Supply
Blind Rivet, 5/32 in Dia., 1/2 in L, Steel Body
- Zoro #: G203503558
- Mfr #: A064SSB54
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 5/32 in
- Grip Range: 1/4 in
- Rivet Length: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
$0.19
Must order in multiples of 100
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A064SSB54 Specifications
- Zoro #: G203503558
- Mfr #: A064SSB54
- Item: Blind Rivet
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 5/32 in
- Grip Range: 1/4 in
- Rivet Length: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A064SSB54
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1 in L, Steel Body A064SB612
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 13/16 in L, Aluminum Body A064AB609ALC
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body A064AB64A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 5/8 in L, Steel Body A064SSBL66S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 1/2 in L, Aluminum Body A064AB44A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., 5/8 in L, Aluminum Body A064AB86
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 5/16 in Dia., Steel Body A0640200116FH
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., Aluminum Body A0640160020ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 5/16 in Dia., Steel Body A0640200048RHAL
- DISCO Blind Rivet, Domed Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 100 PK 17051PK
- GOEBEL Blind Rivet, Countersunk Head, 5/32 in Dia., Aluminum Body, 1000 PK ACS-54
- Suburban Bolt And Supply Blind Rivets