Shop All Blind Rivets
Suburban Bolt And Supply
Blind Rivet, Domed Head, 1/4 in (Discontinued)
Mfr # A0640160132RH
Zoro # G803503651
This Product is Discontinued
Key Features
- Mandrel Material Steel
- Grip Range 1-1/2 in
- System of Measurement Inch
- Rivet Head Style Domed
- Rivet Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A0640160132RH
- Zoro # G803503651
- Country of Origin Unknown
- Category Blind Rivets
Dimensions
Rivet Dia. | 1/4 in |
Details
Item | Blind Rivet |
Mandrel Material | Steel |
Grip Range | 1-1/2 in |
System of Measurement | Inch |
Rivet Head Style | Domed |
Rivet Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.