Suburban Bolt And Supply
Blind Rivet, Domed Head, 5/16 in Dia., Steel Body
- Zoro #: G803503675
- Mfr #: A0640200048RHAL
Key Features
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Steel
- Mandrel Material: Aluminum
- Rivet Dia.: 5/16 in
- Grip Range: 3/4 in
- System of Measurement: Inch
- Package Quantity: 1
$0.85
Must order in multiples of 50
Subtotal: $42.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0640200048RHAL
- Zoro #G803503675
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Dia. | 5/16 in |
Details
Item | Blind Rivet |
Rivet Head Style | Domed |
Rivet Body Material | Steel |
Mandrel Material | Aluminum |
Grip Range | 3/4 in |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0640200048RHAL
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 7/8 in L, Steel Body A064SBL610
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body A064AB66AB
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/32 in Dia., 3/8 in L, Aluminum Body A064AB52
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 3/8 in L, Aluminum Body A064AB42
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1 in L, Steel Body A064SB614
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 5/16 in L, Steel Body A064SB43
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 9/16 in L, Aluminum Body A064AB45A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 1/4 in Dia., Steel Body A0640160116FHST/ST
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 3/8 in Dia., Steel Body A0640240024FH
- GOEBEL Blind Rivet, Domed Head, 1/8 in Dia., Stainless Steel Body, 1000 PK JBJ-43
- STANLEY ENGINEERED FASTENING Blind Rivet, Domed Head, 0.125 in Dia., 0.44 in L, Aluminum Body, 1000 PK AD44H
- Suburban Bolt And Supply Blind Rivets