No Product Image Available
Suburban Bolt And Supply

Blind Rivet, Flat Head, 3/8 in (Discontinued)


This Product is Discontinued
Shop for all Blind Rivets

Key Features

  • Mandrel Material Steel
  • Grip Range 3/8 in
  • System of Measurement Inch
  • Rivet Dia. 3/8 in
  • Rivet Head Style Flat
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rivet Dia. 3/8 in

Details

Item Blind Rivet
Mandrel Material Steel
Grip Range 3/8 in
System of Measurement Inch
Rivet Head Style Flat
Rivet Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.