Suburban Bolt And Supply
Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body
- Zoro #: G703503645
- Mfr #: A064SB44LF
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 1/4 in
- System of Measurement: Inch
- Package Quantity: 1
$0.15
Must order in multiples of 100
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A064SB44LF Specifications
- Zoro #: G703503645
- Mfr #: A064SB44LF
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 1/4 in
- Rivet Length: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A064SB44LF
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Steel Body A064SB42LF
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/32 in Dia., 3/4 in L, Steel Body A064SB510
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body A064AB64
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., 3/4 in L, Aluminum Body A064AB88
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 5/16 in Dia., Steel Body A0640200200R
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 3/8 in L, Steel Body A064SSB42
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 3/8 in Dia., Steel Body A0640240024FH
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 3/8 in Dia., Steel Body A0640240132FH
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., Aluminum Body A0640160020ADR
- HUCK FLEX Lock Bolt, 1 in Dia., 3 PK C50LR-BR32-84-PK
- NEWPORT FASTENERS Drive Pin Rivet, Brazier Head Head, 1/4 in Dia., 1/2" L, Aluminum Body, 1000 PK 978857
- Suburban Bolt And Supply Blind Rivets