Suburban Bolt And Supply
Blind Rivet, Large Flanged Head, 1/8 in Dia., 5/8 in L, Steel Body
- Zoro #: G303503557
- Mfr #: A064SBL46
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 3/8 in
- Rivet Length: 5/8 in
- System of Measurement: Inch
$0.10
Must order in multiples of 100
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A064SBL46
- Zoro #G303503557
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Length | 5/8 in |
Details
Item | Blind Rivet |
Rivet Head Style | Large Flanged |
Rivet Body Material | Steel |
Mandrel Material | Steel |
Rivet Dia. | 1/8 in |
Grip Range | 3/8 in |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A064SBL46
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/32 in Dia., 1/2 in L, Steel Body A064SB54L
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., 3/4 in L, Steel Body A064SSB88S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 1/4 in Dia., Steel Body A0640160200RH
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 5/8 in L, Steel Body A064SSBL66S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 1 in L, Aluminum Body A064ABL612
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 3/4 in L, Aluminum Body A064AB68A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/4 in L, Aluminum Body A064ABL52A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 9/16 in L, Aluminum Body A064AB45A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 7/16 in L, Aluminum Body A064AB43A
- TITAN FASTENERS Pop Blind Rivet - 1/8 x 4-4 - Button Head - Up to 1/4in Grip - Aluminum/Steel - USA - Pkg of 500 NCBGSMD44A
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 0.437 in L, Aluminum Body, 250 PK U34129.018.6264
- Suburban Bolt And Supply Blind Rivets